50W 3-Blade Ceiling Fan with 52 in. Blade Span in Matte White

You last purchased this on
 
Kichler Lighting

Arkwet Patio 50W 3-Blade Ceiling Fan with 52 in. Blade Span in Matte White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Arkwet Patio 50W 3-Blade Ceiling Fan with 52 in. Blade Span in Matte White

  • Fast #
  • Part #KK339529MWH
  • Item #7063789
  • Manufacturer Part #339529MWH
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
0.42, 0.33, 0.2
Blade Pitch:
13°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5258 ft3/min
Ceiling Fan Blade Finish:
Matte White/Non-Reversible
Collection:
Arkwet Patio
Color Finish Category:
Whites
Color Finish Name:
Matte White
ETL Listed:
No
Energy Star Compliant:
No
Height:
13-3/20 in
Indoor Outdoor:
Outdoor
Material:
Plastic
Material Type:
ABS
Number of Blades:
3
UL Listed:
No
Volts:
120V
Watts:
50 W