Kichler Lighting

Arkwright 100W 1-Light Mini Candelabra E-11 JDE11 Halogen Ceiling Fan Light Kit with Etched Cased Opal in Polished Nickel

Part #KK380047PN  |  Manufacturer Part #380047PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/Polished Nickel/White/Oil Brushed Bronze/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: ETCHED CASED OPAL

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: Fan Controls

Bulb Style: Tubular

Bulb Type: Halogen

Collection: Arkwright

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 7-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Cased Opal

Height: 2-3/4 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Mini Candelabra E-11

Light Bulb Shape Code: T4

Material: [Steel, Glass]

Number Of Lights: 1

Type: Fan Light Kits

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 4

Width: 7-1/2 in