17W 1-Light LED Fan Fixture in Polished Nickel
Arkwright 17W 1-Light LED Fan Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Oil Brushed Bronze/Polished Nickel/White/Antique Pewter/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Ships Via: UPS
- Additional Shade Information: ETCHED CASED OPAL
- Safety Rated: CSA UL Listed Dry
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arkwright
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Cased Opal
- Height:
- 2-3/4 in
- Indoor Outdoor:
- Indoor
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1600
- Material:
- Steel
- Number of Lights:
- 1
- Product Type:
- Fan Light Kit
- Type:
- Fan Light Kits
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 7-1/2 in