3-Blade Arkwright Ceiling Fan in Antique Pewter
Arkwright 3-Blade Arkwright Ceiling Fan in Antique Pewter
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Antique Pewter/Polished Nickel/White/Oil Brushed Bronze/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, DC Motor, Size: 125MM
Specifications
- ADA Compliant:
- No
- AMP:
- 0.46, 0.07
- Application:
- Residential
- Blade Pitch:
- 13°
- CFM:
- 5779 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Arkwright
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Diameter:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Green Product:
- Yes, Energy Star
- Height:
- 15-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 176
- Style:
- Contemporary
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 7-1/2 in