38 in. Ceiling Fan Blade in Maple with Sapelle 3 Pack

You last purchased this on
 
Kichler Lighting

Arkwright 38 in. Ceiling Fan Blade in Maple with Sapelle 3 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Arkwright 38 in. Ceiling Fan Blade in Maple with Sapelle 3 Pack

  • Fast #
  • Part #KK370025PN
  • Item #4325806
  • Manufacturer Part #370025PN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Antique Pewter/Polished Nickel/White/Oil Brushed Bronze/
  • Additional Fan Information: , Blade Span 38
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Blade Span:
38 in
Ceiling Fan Blade Finish:
Maple/Sapelle
Collection:
Arkwright
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
4-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
1/4 in
Indoor Outdoor:
Indoor
Length:
16-1/2 in
Material:
Wood
Number of Blades:
3
Package Quantity:
Pack of 3
Product Type:
Fan Accessory
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Width:
4-3/4 in