Kichler Lighting

Arkwright Ply Blade for Arkwright in Antique Pewter

Part #KK370026AP  |  Manufacturer Part #370026AP

Color/Finish:
Antique Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/White/Oil Brushed Bronze/Polished Nickel/
  • Additional Fan Information: , Blade Span 48

Specifications

ADA Compliant: No

Application: Residential

Blade Finish: Light Cherry/Cherry

Blade Span: 48 in

Collection: Arkwright

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Diameter: 4-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 1/4 in

Indoor Outdoor: Indoor

Length: 21-3/4 in

Material: Wood

Type: Fan Acessory

UL Listed: No

Volts: 120V

Width: 4-3/4 in