Kichler Lighting

Arkwright Ply Blade for Arkwright in Polished Nickel

Part #KK370029PN  |  Manufacturer Part #370029PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/White/Oil Brushed Bronze/Polished Nickel/
  • Additional Fan Information: , Blade Span 48

Specifications

ADA Compliant: No

Application: Residential

Blade Finish: Champagne

Blade Span: 48 in

Collection: Arkwright

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 4-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 1/4 in

Indoor Outdoor: Indoor

Length: 21-3/4 in

Material: Plastic

Type: Fan Acessory

UL Listed: No

Volts: 120V

Width: 4-3/4 in