0 items

Kichler Lighting Arlo 3-Light Semi Flush Ceiling Fixture in Classic Pewter

KK43309CLP

Color Finish

(Pricing is for Classic Pewter)

$204.11

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 4-7 Days

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Arlo
Color Finish
Classic Pewter
Color Finish Category
Pewter Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched, White Fabric
Height
15 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass, Steel
Number Of Lights
3
Type
Ceiling Light
UL Listed
No
Volts
120V
Watts
30
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday