3-Light Semi-Flush Mount Ceiling Fixture in Natural Brass
Arlo 3-Light Semi-Flush Mount Ceiling Fixture in Natural Brass
Frequently Purchased Together
Product Details
- Additional Finishes': Classic Pewter/Natural Brass/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Shade Information: Dimensions & Description; 14.50 X 15.00 X 5.25 , WHITE FABRIC , ETCHED DIFFUSER
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arlo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Diameter:
- 15 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched, Diffuser
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Traditional
- Type:
- Fan Acessory
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in