Kichler Lighting

Armida 100W 1-Light LED Mini Pendant in Brushed Nickel

Part #KK43077NIL16  |  Manufacturer Part #43077NIL16

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Bulb Type: LED

Collection: Armida

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Satin Etched White

Green: Energy Star, Yes

Height: 8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lumens: 800

Material: Steel

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 4-3/4 in