Kichler Lighting

Armida 100W 9-Light Medium Incandescent Chandelier in Brushed Nickel

Part #KK43075NI  |  Manufacturer Part #43075NI

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Nickel/Chrome/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED WHITE

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Armida

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 32-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: SatinEtchedWhite

Height: 26-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 9

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 32-1/2 in