14-1/4 in. 100W 3-Light Medium Chandelier in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Armida 14-1/4 in. 100W 3-Light Medium Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Armida 14-1/4 in. 100W 3-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #KK43073NI
  • Item #4325621
  • Manufacturer Part #43073NI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Olde Bronze/Brushed Nickel/Chrome/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: SATIN ETCHED WHITE
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Armida
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
18 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear, Satin Etched
Height:
14-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Number of Tiers:
1
Product Type:
Fan Accessory
Style:
Transitional
Type:
Mini Chandelier
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
18 in