26-1/2 in. 100W 9-Light Medium Chandelier in Olde Bronze
Armida 26-1/2 in. 100W 9-Light Medium Chandelier in Olde Bronze
Frequently Purchased Together
Product Details
- Additional Finishes': Olde Bronze/Brushed Nickel/Chrome/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Shade Information: SATIN ETCHED WHITE
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Armida
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 32-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 26-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Chandelier
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 32-1/2 in