Kichler Lighting Armstrong 4-1/4 in. 60W 2-Light Medium E-26 Incandescent Wall Sconce

KK43195

Color/Finish

Starting at $110.00
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Chrome/Natural Brass/Black/
  • Can Be Ceiling and/or Wall Mounted
  • Can be Mounted Vertically or Horizontally
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Globe
Bulb Type
Incandescent
Collection
Armstrong
Color Finish
Natural Brass
Color Finish Category
Brass Tones
Depth
4-1/4 in
Diameter
16-3/4 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Height
5 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
2
Style
Contemporary
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
16-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday