Ashland Bay 150W 1-Light Post Mount Lantern in Weathered Zinc

Part #KK49573WZC  |  Item #5066347  |  Manufacturer Part #49573WZC

$ 227.99 EACH

Color/Finish:
Weathered Zinc

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Weathered Zinc/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED RIBBED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Ashland Bay

Color Finish: Weathered Zinc

Color Finish Category: Greys

Diameter: 8-3/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: [Clear Seeded, Ribbed]

Height: 19 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Material: Aluminum

Number Of Lights: 1

Style: Lodge/Country/Rustic

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 150

Width: 8-3/4 in