60W 2-Light Ceiling Mount Incandescent Ceiling Light in Weathered Zinc
Ashland Bay 60W 2-Light Ceiling Mount Incandescent Ceiling Light in Weathered Zinc
Frequently Purchased Together
Product Details
- Additional Finishes': Weathered Zinc/
- Safety Rated: ETL_Damp
- Ships Via: UPS
- Additional Shade Information: CLEAR SEEDED RIBBED
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ashland Bay
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Diameter:
- 12 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded, Ribbed
- Height:
- 6 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Aluminum
- Number of Lights:
- 2
- Product Type:
- Fan Accessory
- Style:
- Lodge/Country/Rustic
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in