Ashland Bay 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Weathered Zinc

Part #KK49668WZC  |  Item #7172498  |  Manufacturer Part #49668WZC

$ 644.99 EACH

Color/Finish:
Weathered Zinc

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Weathered Zinc/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED RIBBED

Specifications

ADA Compliant: No

Bulb Style: Teardrop

Bulb Type: Incandescent

Collection: Ashland Bay

Color Finish: Weathered Zinc

Color Finish Category: Greys

Depth: 12-3/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 21-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Material: Aluminum

Number Of Lights: 3

Sconce Type: Outdoor

Style: Lodge/Country/Rustic

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Weight: 13

Width: 12 in