Ashland Bay 60W 5-Light Outdoor Chandelier in Weathered Zinc

Part #KK49667WZC  |  Item #7172170  |  Manufacturer Part #49667WZC

$ 1,014.99 EACH

Color/Finish:
Weathered Zinc

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Weathered Zinc/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: CLEAR SEEDED RIBBED

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Tubular

Bulb Type: Incandescent

Collection: Ashland Bay

Color Finish: Weathered Zinc

Color Finish Category: Greys

Diameter: 26 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: [Clear Seeded, Ribbed]

Height: 20 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: S21

Lighting Direction: Ambient Lighting

Material: Aluminum

Number Of Lights: 5

Number of Tiers: 1

Product Type: Fan Accessory

Style: Lodge/Country/Rustic

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 26 in