0 items

Kichler Lighting Atwood 100W 1-Light Wall Mount Lantern in Brown Stone

KK49072BSTFL

Color Finish

(Pricing is for Brown Stone)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
Collection
Atwood
Color Finish
Brown Stone
Color Finish Category
Browns
Depth
9 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
LightUmberMist
Height
14-1/4 in
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday