13W 1-Light Lantern in Brown Stone
Atwood 13W 1-Light Lantern in Brown Stone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Brown Stone/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
- Additional Shade Information: LIGHT UMBER MIST
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Atwood
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown Stone
- Depth:
- 7 in
- Diameter:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- LightUmberMist
- Height:
- 11 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- GU24
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- WaterSense Labeled:
- No
- Watts:
- 13 W
- Width:
- 6 in