Kichler Lighting Atwood 150W 1-Light Medium E-26 Compact Fluorescent Outdoor Pendant in Brown Stone

KK49075BST

Manufacturer Part #: 49075BST

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Brown Stone/
  • Safety Rated: CSA UL Listed Damp
  • Additional Shade Information: LIGHT UMBER MIST

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Atwood
Diameter
10 in
Dimmable
No
ETL Listed
No
Glass Type
LightUmberMist
Height
17-3/4 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Style
Transitional
Type
Fan Acessory
UL Listed
Yes
Volts
120V
Watts
100
Width
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday