Kichler Lighting Atwood 17-3/4 in. 150W 1-Light Medium Lantern in Brown Stone

KK49073BST

Color Finish

(Pricing is for Brown Stone)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Additional Finishes': Brown Stone/
  • Additional Shade Information: LIGHT UMBER MIST
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Atwood
Color Finish
Brown Stone
Color Finish Category
Browns
Glass Type
Light Umber Seedy
Height
17-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday