Kichler Lighting Atwood 8 in. 100W 1-Light Medium Lantern in Brown Stone

KK49072BST

Color Finish

(Pricing is for Brown Stone)

$165.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Brown Stone/
  • Additional Shade Information: LIGHT UMBER MIST
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Atwood
Color Finish
Brown Stone
Color Finish Category
Browns
Depth
9 in
Diameter
8 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
LightUmberMist
Height
14-1/4 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Cast Aluminum
Number Of Lights
1
Sconce Type
Outdoor
Style
Transitional
Type
Fan Acessory
UL Listed
Yes
Volts
120V
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday