50W 5-Light G9 Double Loop Halogen Chandelier in Polished Chrome
Aura™ 50W 5-Light G9 Double Loop Halogen Chandelier in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Chrome/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Shade Information: SATIN ETCHED CASED OPAL
Specifications
- Collection:
- Aura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Style:
- Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 50 W
- Weight:
- 6 lb
- Width:
- 24 in