1-Light Mini-Pendant in Polished Chrome
Avery™ 1-Light Mini-Pendant in Polished Chrome
Frequently Purchased Together
Product Details
- Additional Finishes': Chrome/Brushed Nickel/Olde Bronze/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Shade Information: CLEAR SEEDED
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Avery™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- ClearSeeded
- Height:
- 8-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in