100W 1-Light Medium E-26 Base Pendant in Polished Chrome

You last purchased this on
 
Kichler Lighting

Avery™ 100W 1-Light Medium E-26 Base Pendant in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Avery™ 100W 1-Light Medium E-26 Base Pendant in Polished Chrome

  • Fast #
  • Part #KK43853CH
  • Item #7172100
  • Manufacturer Part #43853CH
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Brushed Nickel/Chrome/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Avery™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
10 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
ClearSeeded
Height:
9-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Transitional
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
10 in