Avery™ 75W 2-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze

Part #KK45972OZ  |  Item #7658875  |  Manufacturer Part #45972OZ

$ 134.99 EACH

Color/Finish:
Olde Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Incandescent

Collection: Avery™

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Depth: 8 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 9-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: Steel

Number Of Lights: 2

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Width: 14-3/4 in