28.5W 1-Light 3000 Kelvin Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Avon 28.5W 1-Light 3000 Kelvin Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Avon 28.5W 1-Light 3000 Kelvin Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KK10769NILED
  • Item #7554620
  • Manufacturer Part #10769NILED
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Can Be Ceiling and/or Wall Mounted
  • Additional Shade Information: ACRYLIC DIFFUSER
  • Safety Rated: ETL_Damp
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Center Beam Candle Power:
1900
Collection:
Avon
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Rendering Index:
90
Color Temperature:
3000
Depth:
4 in
Diameter:
14 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Acrylic, Diffuser
Green Product:
Yes, Energy Star
Height:
3-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
LED Light:
Yes
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1900
Material:
Plastic
Number Of Hours:
45000 h
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Transitional
Type:
Fan Acessory
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
28.5 W
Weight:
3.4 lb
Width:
14 in