100W 1-Light Medium E-26 LED Outdoor Pendant in Black
Barrie 100W 1-Light Medium E-26 LED Outdoor Pendant in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Additional Finishes': Black/Tannery Bronze/
- Safety Rated: ETL_Damp
- Ships Via: UPS
- Additional Shade Information: CLEAR BEVELED
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Barrie
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 92
- Color Temperature:
- 3000
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear Beveled
- Green Product:
- Yes, Energy Star
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Style:
- Traditional
- Type:
- Fan Acessory
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 8 in