100W 1-Light Outdoor Post Lamp in Tannery Bronze

You last purchased this on
 
Kichler Lighting

Barrie 100W 1-Light Outdoor Post Lamp in Tannery Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Barrie 100W 1-Light Outdoor Post Lamp in Tannery Bronze

  • Fast #
  • Part #KK49187TZ
  • Item #4134095
  • Manufacturer Part #49187TZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tannery Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Black/Tannery Bronze/
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS
  • Additional Shade Information: CLEAR BEVELED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Barrie
Color Finish Category:
Bronze Tones
Color Finish Name:
Tannery Bronze
Diameter:
9-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
18 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Cast Aluminum
Number of Lights:
1
Power Source:
Electric
Product Type:
Fan Accessory
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Watts:
101 W
Width:
9-3/4 in