0 items

Kichler Lighting Basford 4-Light Pendant in Distressed Antique Grey

KK43519DAG

Color Finish

(Pricing is for Distressed Antique Grey)

$354.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Basford
Color Finish
Distressed Antique Grey
Color Finish Category
Greys
ETL Listed
No
Energy Star Compliant
No
Height
13-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday