24 in. Non-Threaded Downrod for Ceiling Fan in Satin Natural White

You last purchased this on
 
Kichler Lighting

Basics 24 in. Non-Threaded Downrod for Ceiling Fan in Satin Natural White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Basics 24 in. Non-Threaded Downrod for Ceiling Fan in Satin Natural White

  • Fast #
  • Part #KK452SNW
  • Item #4566556
  • Manufacturer Part #452SNW
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Natural White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Brushed Nickel/Satin Black/Satin Natural Bronze/Satin Natural White/Matte White/
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Basics
Color Finish Category:
Whites
Color Finish Name:
Satin Natural White
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
3/4 in
Indoor Outdoor:
Indoor
Length:
24 in
Lighting Style:
Traditional
Material:
Steel
Product Type:
Lighting Accessory
Style:
Traditional
Volts:
120V
Width:
3/4 in