36 in. Downrod for Ceiling Fan in Brushed Nickel
Basics 36 in. Downrod for Ceiling Fan in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Brushed Nickel/Satin Black/Satin Natural Bronze/Satin Natural White/Matte White/
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Basics
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 36 in
- Lighting Style:
- Traditional
- Material:
- Steel
- Product Type:
- Lighting Accessory
- Style:
- Traditional
- Volts:
- 120V
- Width:
- 3/4 in