Kichler Lighting Basics 52 x 12-1/2 in. 5-Blade Ceiling Fan in White

KK404WH

Color Finish

(Pricing is for White)

$99.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 13MM , Blade Span 52
  • Additional Finishes': Satin Natural Bronze/Satin Natural White/Matte White/Brushed Nickel/Satin Black/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Three speed pull chain operation

SPECIFICATIONS

ADA Compliant
No
AMP
0.21, 0.49
Application
Residential
Blade Finish
White
Blade Pitch
12°
Blade Span
52 in
CFM
3778
Collection
Basics
Color Finish
White
Color Finish Category
Whites
Diameter
52 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
12-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Lighting Style
Traditional
Material
Steel
Number Of Blades
5
RPM
186
Style
Traditional
Type
Fan Acessory
UL Listed
Yes
Volts
120V
Watts
59
Width
52 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday