Basics 72 in. Ceiling Fan Downrod in Satin Natural Bronze

Part #KK456SNB  |  Item #4568804  |  Manufacturer Part #456SNB

$ 86.51 EACH
(Pricing is for Satin Natural Bronze)

Color/Finish:
Satin Natural Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Satin Black/Satin Natural Bronze/Satin Natural White/Matte White/

Specifications

ADA Compliant: No

Application: Residential

Collection: Basics

Color Finish: Satin Natural Bronze

Color Finish Category: Bronze Tones

Diameter: 3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 3/4 in

Indoor Outdoor: Indoor

Length: 72 in

Lighting Style: Traditional

Material: Steel

Product Type: Lighting Accessory

Style: Traditional

Volts: 120V

Width: 3/4 in