52 in. 5-Blade Ceiling Fan in Satin Natural Bronze

This product has been replaced by

Kichler Lighting Satin Natural Bronze 52 in. Basics Premier Ceiling Fan
Kichler Lighting 52 in. Basics Premier Ceiling Fan in Satin Natural Bronze
Manufacturer Part #402SNB
You last purchased this on
 
Kichler Lighting

Basics Premier 52 in. 5-Blade Ceiling Fan in Satin Natural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kichler Lighting Satin Natural Bronze 52 in. Basics Premier Ceiling Fan
Kichler Lighting 52 in. Basics Premier Ceiling Fan in Satin Natural Bronze
Manufacturer Part #402SNB
Kichler Lighting

Basics Premier 52 in. 5-Blade Ceiling Fan in Satin Natural Bronze

  • Fast #
  • Part #KK402SNBU
  • Item #4777847
  • Manufacturer Part #402SNBU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Natural Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
0.49
Blade Pitch:
11°
Blade Span:
52 in
CFM:
4331 ft3/min
Ceiling Fan Blade Finish:
Teak/Cherry
Collection:
Basics Premier
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Natural Bronze
Energy Star Compliant:
No
Glass Type:
Umber Etched
Height:
17-3/4 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Number of Blades:
5
Number of Lights:
4
Volts:
120V
Watts:
59 W