52 in. 5-Blade Ceiling Fan in White
Basics 52 in. 5-Blade Ceiling Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Satin Natural Bronze/Satin Natural White/Matte White/Satin Black/
- Pull chain
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 13MM , Light Kit Included , Blade Span 52
- Additional Shade Information: WHITE ETCHED
- Safety Rated: CSA UL Listed Dry
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.50, 0.23
- Application:
- Residential
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 3863 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Basics
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Etched
- Height:
- 17-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 4
- RPM:
- 160
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W