0 items

Kichler Lighting Basics Premier Basics Premier Ceiling Fan

KK402

Color Finish

Starting at $131.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.22, 0.38, 0.49
Blade Finish
Matte White
Blade Pitch
12°
Blade Span
52 in
CFM
4331
Collection
Basics Premier
Color Finish
Matte White
Color Finish Category
Whites
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Height
17-3/4 in
Indoor Outdoor
Indoor
Material
Wood
Number Of Blades
5
UL Listed
No
Volts
120V
Watts
59

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday