Basics Pro Select 52W 3-Light LED 5-Blade Ceiling Fan in Satin Natural Bronze

Part #KK330017SNB  |  Item #7912824  |  Manufacturer Part #330017SNB

$ 159.00 EACH

Color/Finish:
Satin Natural Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 0.43

Blade Finish: Cherry/Walnut

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 4200

Collection: Basics Pro Select

Color Finish: Satin Natural Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 80

Color Temperature: 2700

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Etched

Height: 17-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

LED Light: Yes

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Down Lighting

Material: [Steel, Wood]

Number Of Blades: 5

Number Of Lights: 3

RPM: 161

UL Listed: Suitable for Dry Locations

Watts: 52