52 x 15-1/2 in. 5-Blade Ceiling Fan with Light Kit in Satin Natural Bronze-Umber Glass
This product has been replaced by
Manufacturer Part #403SNB
Basics Select 52 x 15-1/2 in. 5-Blade Ceiling Fan with Light Kit in Satin Natural Bronze-Umber Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.49
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CFM:
- 4331 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Cherry
- Collection:
- Basics Select
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Natural Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Umber
- Height:
- 15-1/2 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 59 W