0 items

Kichler Lighting Bath Strip

KK5019

Color Finish

Starting at $56.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Number Of Lights
8
Volts
120V
Watts
60
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday