Kichler Lighting Beacon Square 14-1/4 in. 60W 1-Light Outdoor Wall Lantern

KK49830

Manufacturer Part #: 49830OZ

Color/Finish

Starting at $157.61

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Additional Finishes': Olde Bronze/White/
  • Additional Shade Information: CLEAR HAMMERED
  • Safety Rated: ETL_Wet
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Beacon Square
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
9 in
Diameter
8 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Hammered
Height
14-1/4 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Sconce Type
Outdoor
Style
Arts and Crafts/Mission
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday