Kichler Lighting

Bensimone 30W 2-Light Flush Mount Ceiling Fixture in Black

Part #KK43293BK  |  Manufacturer Part #43293BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed of durable steel for years of reliable performance
  • Ships Via: UPS
  • Additional Finishes': Black/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Bensimone

Color Finish: Black

Color Finish Category: Blacks

Diameter: 15-1/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Satin Etched Cased Opal

Height: 5-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 2

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 75

Width: 15-1/4 in