0 items

Kichler Lighting Linear Bath Bi-Pin Linear Bath in White

KK10331WH

Color Finish

(Pricing is for White)

$117.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Requires 2 T-8 fluorescent lamps

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Fluorescent
Collection
Linear Bath
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White Acrylic
Height
5-3/4 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
25
Width
37-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday