150W 1-Light Outdoor Post Lamp in Architectural Bronze
Bowen™ 150W 1-Light Outdoor Post Lamp in Architectural Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Additional Finishes': Architectural Bronze/
- Safety Rated: ETL_Wet
- Ships Via: UPS
- Additional Shade Information: SATIN ETCHED CASED OPAL
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bowen™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Diameter:
- 9 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 9 in