Kichler Lighting Braelyn 1-Light Hybrid Wall Sconce

KK45457

Color Finish

Starting at $121.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Olde Bronze/Chrome/Classic Pewter/
  • Additional Shade Information: CLEAR SEEDED
  • Capable of being dimmed
  • Clear seedy glass shades are reminiscent of 19th century glass jars
  • Rated for installation and use in dry and damp locations
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Braelyn
Color Finish
Chrome
Color Finish Category
Chromes
Depth
5-3/4 in
Diameter
5 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
ClearSeeded
Height
9-1/2 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
Style
Lodge/Country/Rustic
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday