Kichler Lighting Braelyn 60W 3-Light Medium Incandescent Ceiling Light in Olde Bronze

KK43057OZ

Color Finish

(Pricing is for Olde Bronze)

$308.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Olde Bronze/Classic Pewter/
  • Additional Shade Information: CLEAR SEEDED
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Braelyn
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
18 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
ClearSeeded
Height
11-1/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
S21
Material
Steel
Number Of Lights
3
Style
Lodge/Country/Rustic
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday