60W 4-Light Medium E-26 Incandescent Chandelier in Black

You last purchased this on
 
Kichler Lighting

Branches 60W 4-Light Medium E-26 Incandescent Chandelier in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Branches 60W 4-Light Medium E-26 Incandescent Chandelier in Black

  • Fast #
  • Part #KK43794BK
  • Item #7554604
  • Manufacturer Part #43794BK
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Black/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Branches
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
20 in
Installation Type:
Ceiling Mount
Length:
33-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
4
Number of Tiers:
2
Style:
Contemporary
Type:
Chandelier
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Weight:
4.45 lb
Width:
2-1/2 in