Kichler Lighting

Branches 60W 7-Light Chandelier in Black

Part #KK43795BK  |  Manufacturer Part #43795BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/
  • Safety Rated: ETL_Dry

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Tubular

Bulb Type: Incandescent

Collection: Branches

Color Finish: Black

Color Finish Category: Blacks

Diameter: 25-1/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 19-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 49-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 7

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 25-1/4 in