100W 6-Light Medium Base Incandescent Pendant in Olde Bronze

You last purchased this on
 
Kichler Lighting

Brinley 100W 6-Light Medium Base Incandescent Pendant in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Brinley 100W 6-Light Medium Base Incandescent Pendant in Olde Bronze

  • Fast #
  • Part #KK42877OZ
  • Item #4820772
  • Manufacturer Part #42877OZ
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: CLEAR
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Brinley
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
12 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
7-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Steel
Number of Lights:
6
Product Type:
Fan Accessory
Style:
Lodge/Country/Rustic
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
12 in